Shop All Lab Furniture Accessories
Ohaus
Dedicated Platform, 46 X 46cm, 125ml
Mfr # OH-30400079
Zoro # G904986728
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400079
- Zoro # G904986728
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 5 in |
Description
Platform only
Type Dedicated PlatformCapacity 27MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 27MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- GE Surface Element, 8in (WB30X219)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- TUCKMAR 2-Way Joiner for Modular Beta Workstation (BR-214)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- Ohaus Lab Furniture Accessories