Shop All Lab Equipment Parts
Ohaus
Dedicated Platform, 46 X 46cm, 1000ml
Mfr # OH-30400082
Zoro # G805299682
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 5 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30400082
- Zoro # G805299682
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 18 in |
Height | 5 in |
Length | 18 in |
Description
Platform only
Type Dedicated PlatformCapacity 9MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 9MaterialStainless Steel Dimensions (Width) 45.7cm (18in) Dimensions (Length) 45.7cm (18in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- DIGI-SENSE Traceable Folding Stem Thermom w/Calibra (98768-61)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- Ohaus Lab Equipment Parts