Shop All Lab Furniture Accessories
Ohaus
Dedicated Platform, 33 X 33cm, 250ml
Mfr # OH-30400076
Zoro # G304986793
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400076
- Zoro # G304986793
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 5 in |
Description
Platform only
Type Dedicated PlatformCapacity 12MaterialStainless Steel Dimensions (Width) 33cm (13in) Dimensions (Length) 33cm (13in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 12MaterialStainless Steel Dimensions (Width) 33cm (13in) Dimensions (Length) 33cm (13in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 24mm, PK100 (TSS2400)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- Ohaus Lab Furniture Accessories