Shop All Lab Furniture Accessories
Ohaus
Dedicated Platform, 33 X 33cm, 125ml
Mfr # OH-30400075
Zoro # G104986733
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400075
- Zoro # G104986733
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 5 in |
Description
Platform only
Type Dedicated PlatformCapacity 16MaterialStainless Steel Dimensions (Width) 33cm (13in) Dimensions (Length) 33cm (13in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 16MaterialStainless Steel Dimensions (Width) 33cm (13in) Dimensions (Length) 33cm (13in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- Ohaus Lab Furniture Accessories