Shop All Lab Equipment Parts
Ohaus
Dedicated Platform, 33 X 33cm, 1000ml
Mfr # OH-30400078
Zoro # G705299645
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 13 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30400078
- Zoro # G705299645
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 5 in |
Width | 13 in |
Length | 13 in |
Description
Platform only
Type Dedicated PlatformCapacity 4MaterialStainless Steel Dimensions (Width) 33cm (13in) Dimensions (Length) 33cm (13in)
Research or further manufacturing use only, not for food or drug use.
Type Dedicated PlatformCapacity 4MaterialStainless Steel Dimensions (Width) 33cm (13in) Dimensions (Length) 33cm (13in)
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- MATTEL BARB DOLL/PET PLYST16PC (HCK75)
- Ohaus Lab Equipment Parts