Shop All Pneumatic Modular FRL Accessories
Ohaus
Cover, Plastic, 6.5" H, 1.6" W, 6.5"
Mfr # 30400179
Zoro # G2115893
original price:
$124.81
6% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Material Plastic
- For Use With Dry Block Heaters
- Width 1.6 in
- Depth 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400179
- Zoro # G2115893
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.6 in |
Depth | 6.5 in |
Height | 6.5 in |
Overall Width | 1 5/8 in |
Details
Item | Dry Bath Cover |
Base Material | Aluminum |
Material | Plastic |
For Use With | Dry Block Heaters |
Product Type | Cover |
Compatible Product Type | Dry Block Heaters |
Description
Cover, Material Plastic, For Use With Dry Block Heaters, Temp. Range (C) n/a, Accuracy N/A, Height 6.5 In., Width 1.6 In., Depth 6.5 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 36.5in OC (1422V360)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-3/16" Bore (TL2517-1-(3/16))
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 15 Gal, Horiz (1TZZ2)
- LISLE HOSE CUTTER (LI11420)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- Ohaus Pneumatic System Components