Shop All Microbiology Media
Ohaus
Cover, Plastic
Mfr # 30400252
Zoro # G2116779
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 3 1/4 in
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400252
- Zoro # G2116779
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 3 1/4 in |
Overall Length | 4 7/8 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Cover |
Includes | Hardware |
Accessory Type | Cover |
Product Type | Block Cover |
Description
Cover,For Use With Ohaus Shakers,Material Plastic,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stop (CG-3000-06)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- LAMOTTE Water Testing Kit, Nitrate, 0 to 15 PPM (3354-01)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 50 Preps (ZR1057)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- Ohaus Microbiology Media