Shop All Lab Clamps & Straps
Ohaus
Connector, Nickel-Plated Zinc
Mfr # CLC-SCONNZ
Zoro # G2112691
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Connector
- Max. Jaw Opening 0.51 in
- Material Nickel Plated Zinc
- Body Material Nickel-Plated Zinc
- Product Type Rod End Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-SCONNZ
- Zoro # G2112691
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Connector |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.51 in |
Material | Nickel Plated Zinc |
Item | Rod End Connector |
Body Material | Nickel-Plated Zinc |
Product Type | Rod End Connector |
Description
Connector, Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- SP SCIENCEWARE Precisionware Bottle, 8 Oz, LDPE, PK12 (F10626-0006)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- BEING SCIENTIFIC Bath (BWB-12)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- Ohaus Lab Clamps & Straps