Shop All Viscometers
Ohaus
Conductivity Standard
Mfr # 30100442
Zoro # G4362261
original price:
$28.75
5% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 84umho/cm
- Chemical Container Size 250 mL
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30100442
- Zoro # G4362261
- Country of Origin United States
- Category Viscometers
Dimensions
Chemical Container Size | 250 mL |
Details
Item | Conductivity Standard |
Concentration | 84umho/cm |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
CAS Number | 7732-18-5, 71-23-8, 7447-40-7 |
Shelf Life | 12 mo |
Description
Conductivity Standard, Concentration 84umho/cm, CAS Number 7732-18-5, 71-23-8, 7447-40-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- OHAUS Conductivity Standard, Plastic (30100444)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- OHAUS pH Solution, 30mL (30100424)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- PCE INSTRUMENTS Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 2)
- ENDECOTTS Viscometer, 30 to 30000 cP, 355mm D (ZXCON-CON1)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- Ohaus Viscometers