Shop All Viscometers
Ohaus
Conductivity Standard, 250mL, Plastic
Mfr # 30100443
Zoro # G4362255
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 250 mL
- Shelf Life 12 mo
- Chemical Grade Reagent
- CAS Number 7732-18-5, 71-23-8, 7447-40-7
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30100443
- Zoro # G4362255
- Country of Origin United States
- Category Viscometers
Dimensions
Chemical Container Size | 250 mL |
Details
Item | Conductivity Standard |
Shelf Life | 12 mo |
Chemical Grade | Reagent |
CAS Number | 7732-18-5, 71-23-8, 7447-40-7 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Concentration | 1413umho/cm |
Description
Conductivity Standard, Concentration 1413umho/cm, CAS Number 7732-18-5, 71-23-8, 7447-40-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- EXTECH Meter, Chlorine (CL200)
- F MATIC Twist Mountain Breeze Refill Sample (SAMPLE-TW300)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- OHAUS pH Solution, 30mL (30100424)
- OHAUS Conductivity Standard, Plastic (30100444)
- OHAUS Conductivity Standard (30100442)
- PERKIN ELMER Nickel Pure AS Calibration Standard, 100 (N9300177)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- PERKIN ELMER INDIUM DSC CALIBRATION REF MATERIAL (03190033)
- PCE INSTRUMENTS Viscometer, With Touchscreen (PCE-RVI 10)
- Ohaus Viscometers