Shop All Viscometers
This Product is Discontinued
Ohaus
Conductivity Standard, 250mL (Discontinued)
Mfr # 30100441
Zoro # G4362270
This Product is Discontinued
Key Features
- Shelf Life 12 mo
- Chemical Container Size 250 mL
- Concentration 10umho/cm
- CAS Number 7732-18-5, 71-23-8, 7447-40-7
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30100441
- Zoro # G4362270
- Country of Origin United States
- Category Viscometers
Dimensions
Chemical Container Size | 250 mL |
Details
Item | Conductivity Standard |
Shelf Life | 12 mo |
Concentration | 10umho/cm |
CAS Number | 7732-18-5, 71-23-8, 7447-40-7 |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Conductivity Standard, Concentration 10umho/cm, CAS Number 7732-18-5, 71-23-8, 7447-40-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.