Shop All Water Testing Meters
Ohaus
Conductivity Meter
Mfr # ST20C-C
Zoro # G2444471
original price:
$141.84
32% off
new price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Conductivity Range 0.00-19.99 mS/cm
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 32 Degrees to 104 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST20C-C
- Zoro # G2444471
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0.00-19.99 mS/cm |
Waterproof | IP67 |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | Dual Line LCD |
Auto Power Off | Yes |
Electric Conductivity Resolution | 0.1 uS/cm |
Number of Tests | 0 |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Power Source | (4) AG13 Alkaline Batteries |
Description
Conductivity Meter, Electric Conductivity Range 0.00-19.99 mS/cm, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Dual Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-5/32in.L, PK100 (2613-991)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- OHAUS pH Meter, LCD, 3 pt. (ST300)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS Dissolved Oxygen Meter, LCD, IP54 (ST300D-B)
- Ohaus Water Quality Testing