Shop All Water Testing Meters
Ohaus
Conductivity Meter, Automatic, 3 Point
Mfr # ST300C
Zoro # G2444605
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm
- TDS Range 0.1mg/L to 199.9g/L
- Waterproof IP54
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST300C
- Zoro # G2444605
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 00.0 uS/cm to 199.9 mS/cm |
TDS Range | 0.1mg/L to 199.9g/L |
Waterproof | IP54 |
Automatic Temperature Compensation | Yes |
Calibration | 3 point |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | LCD Backlight |
Auto Power Off | No |
Power Source | (4) AAA Batteries |
Electric Conductivity Resolution | Automatic |
Temperature Compensation Range | Automatic or Manual |
Memory | 30 Data Sets |
Number of Tests | 0 |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Includes | Electrode (STCON3) |
Description
Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display LCD Backlight, Auto Power Off No, Memory 30 Data Sets, Temperature Compensation Range Automatic or Manual, Calibration 3 point, Power Source (4) AAA Batteries, Includes Electrode (STCON3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- IGLOO FREZR BLCK PLASTIC BLU 3LB (25464)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS pH Pen, Dual Line LCD (ST20)
- YSI Replacement Dissolved Oxygen Sensor (559)
- Ohaus Water Quality Testing