Shop All Water Testing Meters
Ohaus
Conductivity Meter, 30 Data Sets
Mfr # ST300C-B
Zoro # G2444596
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm
- TDS Range 0.1mg/L to 199.9g/L
- Waterproof IP54
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST300C-B
- Zoro # G2444596
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 00.0 uS/cm to 199.9 mS/cm |
TDS Range | 0.1mg/L to 199.9g/L |
Waterproof | IP54 |
Automatic Temperature Compensation | Yes |
Calibration | 3 point |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | LCD Backlight |
Auto Power Off | No |
Number of Tests | 0 |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Power Source | (4) AAA Batteries |
Memory | 30 Data Sets |
Electric Conductivity Resolution | Automatic |
Temperature Compensation Range | Automatic or Manual |
Description
Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display LCD Backlight, Auto Power Off No, Memory 30 Data Sets, Temperature Compensation Range Automatic or Manual, Calibration 3 point, Power Source (4) AAA Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS Conductivity Meter, Automatic, 3 Point (ST300C)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- HUMBOLDT Water Level Indicator, 300 Ft. (5DPG7)
- Ohaus Water Quality Testing