Shop All Water Testing Meters
Ohaus
Conductivity Meter, 10 deg. to 40 deg. C
Mfr # ST10C-B
Zoro # G2444517
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Electric Conductivity Range 0 to 1999 uS/cm
- Waterproof IP67
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 32 Degrees to 104 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST10C-B
- Zoro # G2444517
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0 to 1999 uS/cm |
Waterproof | IP67 |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | 1 Line LCD |
Auto Power Off | Yes |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Number of Tests | 0 |
Electric Conductivity Resolution | 1 uS/cm |
Power Source | (4) AG13 Alkaline Batteries |
Description
Conductivity Meter, Electric Conductivity Range 0 to 1999 uS/cm, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display 1 Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- OHAUS pH Pen, Dual Line LCD (ST20)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS Dissolved Oxygen Meter, LCD, IP54 (ST300D-B)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- GENERAL TOOLS Pocket Mini Digital pH Meter (PH501)
- Ohaus Water Testing Meters