Shop All Water Testing Meters
Ohaus
Conductivity Meter, 1 Line LCD
Mfr # ST10C-A
Zoro # G2444526
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Electric Conductivity Range 0.0 to 199.9 uS/cm
- Waterproof IP67
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 32 Degrees to 104 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST10C-A
- Zoro # G2444526
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0.0 to 199.9 uS/cm |
Waterproof | IP67 |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | 1 Line LCD |
Auto Power Off | Yes |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Electric Conductivity Resolution | 0.1 uS/cm |
Number of Tests | 0 |
Power Source | (4) AG13 Alkaline Batteries |
Description
Conductivity Meter, Electric Conductivity Range 0.0 to 199.9 uS/cm, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display 1 Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- OHAUS TDS Meter, 0 to 100mg/L (ST10T-A)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- OHAUS pH Pen, Dual Line LCD (ST20)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS Conductivity Meter (ST20C-C)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- Ohaus Water Quality Testing