Shop All Water Testing Meters
Ohaus
Conductivity Meter, 0.1 uS/cm
Mfr # ST10C-C
Zoro # G2444508
original price:
$70.49
12% off
new price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Conductivity Range 0.00-19.99 mS/cm
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 32 Degrees to 104 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST10C-C
- Zoro # G2444508
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0.00-19.99 mS/cm |
Waterproof | IP67 |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | 1 Line LCD |
Auto Power Off | Yes |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Power Source | (4) AG13 Alkaline Batteries |
Electric Conductivity Resolution | 0.1 uS/cm |
Number of Tests | 0 |
Description
Conductivity Meter, Electric Conductivity Range 0.00-19.99 mS/cm, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display 1 Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- ALCONOX Detergent, 4 lb. (1404-1)
- CHEMETRICS Iron total & soluble CHEMets visual Test Kit and Refill tests, 30PK (K-6010)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- OHAUS Conductivity Meter, 1 Line LCD (ST10C-A)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- Ohaus Water Quality Testing