Shop All Bench and Floor Scales
Ohaus
Compact Counting Bench Scale, LCD
Mfr # 30461653
Zoro # G3860331
Free Shipping & Returns
$1,606.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Scale Graduations 2 g
- Weighing Surface Depth 14 in
- Weighing Surface Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30461653
- Zoro # G3860331
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 in |
Weighing Surface Width | 12 in |
Overall Height | 4 5/8 in |
Overall Length | 25 7/64 in |
Overall Depth | 25 1/8 in |
Overall Width | 12 in |
Display Character Height | 3/4 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 2 g, Overall Width 12 in, Overall Depth 25 1/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- BRASSCRAFT S+Gascn3/8Id1/2M1/2F36 (CSSD45R-36 P)
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- BETA Heavy Duty Scissor, 200mm (017840020)
- OHAUS Compact Counting Bench Scale, LCD (30461649)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Valor 7000 V71P6T Compact Bench Scale, 1 (30031829)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 15lb x 0.0002lb 11" x 11" Platform (30070310)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- OHAUS Mechanical Compact Bench Scale 310g Capacity (310-00)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- Ohaus Bench and Floor Scales