Shop All Bench and Floor Scales
Ohaus
Compact Counting Bench Scale, LCD
Mfr # 30461652
Zoro # G3857452
Free Shipping & Returns
$1,606.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Scale Graduations 1 g
- Weighing Surface Depth 14 in
- Weighing Surface Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30461652
- Zoro # G3857452
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 in |
Weighing Surface Width | 12 in |
Overall Height | 4 5/8 in |
Overall Depth | 25 1/8 in |
Overall Width | 12 in |
Overall Length | 25 7/64 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 1 g, Overall Width 12 in, Overall Depth 25 1/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index 10 Tab Binder Dividers, PK3 (11072)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- DATAPRODUCTS Ink Ribbon for Epson ERC30, Red/Black, PK6 (E2117)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- OHAUS Compact Counting Bench Scale, LCD (30461653)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- OHAUS Digital Compact Bench Scale 520g Capacity (AX523/E)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- Ohaus Bench and Floor Scales