Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 620g Cap.
Mfr # 30456413
Zoro # G7549213
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, lb, oz, oz t, ct, dwt, gr, N
- Capacity 620 g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30456413
- Zoro # G7549213
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 7 1/2 in |
Overall Width | 8 in |
Overall Height | 2 3/4 in |
Overall Length | 9 7/64 in |
Display Character Height | 3/4 in |
Cord Length | 60 in |
Battery Size | C |
Overall Depth | 9 1/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 1 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 0.1 g, Overall Width 8 in, Overall Depth 9 1/8 in, Overall Height 2 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Pioneer Country Style Gravy Mix, PK6 (94595)
- FOLLETT Kit, Start Components W/Relay & Cap, Refp (01053842)
- VULCAN HART Pilot Assy 14-3/8" X 7-5/8" (706617A)
- PITCO Flex Tube Kit 1/4" X 18 " (60119001)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- OHAUS Food Processing Scale, 0.0002kg/0.005 lb. (V22PWE1501T)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- GREAT DAY Great Day PLP925-UTV 2 2 in. Receiver with 25 ft. Tip Plot Pro UTV Boomless Kit (PLP925-UTV 2)
- Ohaus Food Scales