Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 6200g Cap.
Mfr # 30456419
Zoro # G7549229
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, lb, oz, oz t, ct, dwt, gr, N
- Capacity 6,200 g
- Scale Graduations 1 g
- Weighing Surface Depth 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30456419
- Zoro # G7549229
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 7 1/2 in |
Overall Width | 9 1/2 in |
Overall Height | 2 7/8 in |
Overall Length | 9 51/64 in |
Overall Depth | 9 3/4 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Battery Size | C |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 14 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 1 g, Overall Width 9 1/2 in, Overall Depth 9 3/4 in, Overall Height 2 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Cap, End (Alarm) For Detex - Part# 101822 (101822)
- BOHN 2 Wire Defrost Term Switch (5708L)
- CRESTWARE Spatula, Silicone, 10-1/2 In (PS10H)
- BIGS Bigs Sunflower Seeds Original Roasted & Salted 5.35 oz., PK12 (9688700219)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Food Prcssng Scale, SS, 0.005kg/0.001 lb. (V41XWE15T)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Food Processing Scale, 0.0002kg/0.005 lb. (V22PWE1501T)
- OHAUS Compact Bench Scale, Digital, 12000g Cap. (30456420)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- Ohaus Food Scales