Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 5200g Cap.
Mfr # CX5200P
Zoro # G9663466
original price:
$210.76
26% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, oz, lb/oz, N
- Capacity 5,200 g
- Scale Graduations 1 g
- Weighing Surface Depth 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CX5200P
- Zoro # G9663466
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 5/8 in |
Weighing Surface Width | 5 in |
Overall Width | 5 1/4 in |
Overall Height | 1 5/8 in |
Overall Length | 5 in |
Cord Length | 60 in |
Display Character Height | 1 in |
Battery Size | AA |
Overall Depth | 7 7/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 5 5/8 in, Weighing Surface Width 5 in, Weight Capacity 5,200 g, Weighing Units g, oz, lb/oz, N, Scale Graduations 1 g, Overall Width 5 1/4 in, Overall Depth 7 7/8 in, Overall Height 1 5/8 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Display Hold, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Handle 15" (358727-00001)
- ALLIANCE DAMPER (58786)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Classic Oatmeal Cup 1.81 oz. Cup, PK12 (1368C0112)
- ELECTROLUX Rack (5304526378)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Compact Bench Scale, Digital, 4200 Cap. (30456417)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30456410)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- MOON KNIGHT Optima Home Scales TN-330 Tone Bathroom Weight Scale; Black (TN-330)
- Ohaus Food Scales