Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 320g Cap.
Mfr # 30429840
Zoro # G7549466
product price: $1,520.65
/ea
Free Shipping & Returns
$1,520.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 320 g
- Scale Graduations 0.001 g
- Weighing Surface Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30429840
- Zoro # G7549466
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Width | 8 3/16 in |
Overall Length | 12 5/8 in |
Overall Height | 13 5/16 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 320 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Scale Item | Compact Bench Scale |
For Use With | General Weighing, Material Testing, Parts Counting |
Power Unit | 100 to 240V AC |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 13 5/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Thermocouple (227002)
- LOGO BRANDS Notre Dame 30oz Flipside Powder Coat Tumbler (190-S30PT-34)
- DUKE MANUFACTURING Hinge Assembly (512817)
- DART ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500 (C68NT2)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V22PWE15T)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Food Prcssng Scale, SS, 0.005kg/0.001 lb. (V41XWE15T)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- SMARTHEART Stainless Steel Digital Kitchen Food Scale NEW (19-107)
- Ohaus Food Scales