Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 3200g Cap.
Mfr # 30429842
Zoro # G7549493
product price: $1,643.90
/ea
Free Shipping & Returns
$1,643.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 3,200 g
- Scale Graduations 0.01 g
- Weighing Surface Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30429842
- Zoro # G7549493
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 7 in |
Weighing Surface Width | 7 in |
Overall Width | 8 3/16 in |
Overall Length | 12 5/8 in |
Overall Height | 3 15/16 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 3,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Item | Compact Bench Scale |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
For Use With | General Weighing, Material Testing, Parts Counting |
Power Unit | 100 to 240V AC |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 7 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 3 15/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE Phase Vegan Trans Fat Free Oil 1 gal., PK3 (15391PHA)
- SPACEMAN USA FOOD-GRADE MACHINE LUBRICANT (3.7.15.002)
- SAN JAMAR Cutting Board Set, 18x24, 6 Boards (CB1824KCGR)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30467746)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- OHAUS Compact Bench Scale, Digital, 4200 Cap. (30456417)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- AMERICAN WEIGH SCALES American Weigh Scales DK-5K 5-1 kg x 1-0.1 g Dual Kitchen Scale (DK-5K)
- Ohaus Food Scales