Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 220g Cap.
Mfr # 30456410
Zoro # G7549186
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, oz, oz t, ct, dwt, gr, N
- Capacity 220 g
- Scale Graduations 0.01 g
- Weighing Surface Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30456410
- Zoro # G7549186
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 6 in |
Weighing Surface Width | 6 in |
Overall Width | 8 in |
Overall Height | 2 3/4 in |
Overall Length | 9 7/64 in |
Display Character Height | 3/4 in |
Overall Depth | 9 1/8 in |
Battery Size | C |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Weight Capacity 220 g, Weighing Units g, oz, oz t, ct, dwt, gr, N, Scale Graduations 0.01 g, Overall Width 8 in, Overall Depth 9 1/8 in, Overall Height 2 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Switch (347717-1)
- COMARK Thermometer, Test (0/220F) (T220AK)
- GLOBE FOOD EQUIPMENT Support Knob 2-1/2 D (798)
- RUBBERMAID Cup, Measuring(1Cup, Dry, Clear) For - Part# 3210 (3210)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Compact Bench Scale, Digital, 4200 Cap. (30456417)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- ESCALI Escali PR500S High Precision Digital Kitchen Scale 1.1lb x 0.01oz/500g x 0.1g (PR500S)
- Ohaus Food Scales