Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 220g Cap.
Mfr # 30429847
Zoro # G7549369
product price: $2,374.90
/ea
Free Shipping & Returns
$2,374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 220 g
- Scale Graduations 0.0001 g
- Weighing Surface Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30429847
- Zoro # G7549369
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Width | 8 3/16 in |
Overall Height | 13 5/16 in |
Overall Length | 12 5/8 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 220 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
For Use With | General Weighing, Material Testing, Parts Counting |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Power Unit | 100 to 240V AC |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
Scale Item | Compact Bench Scale |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 13 5/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Knife Cover Insert (59-A)
- WINCO 22 1/2 in x 15 3/4 in x 7 in Gray Bus Box (PL-7G)
- KITCHENAID Bowl, Mixing , 7 Qt, S/S, Nsf (KSMC7QBOWL)
- PEPPERIDGE FARMS Whole Grain Colors Cheddar Goldfish Snack Crackers .75 oz., PK300 (140004788)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- Ohaus Food Scales