Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 2200g Cap.
Mfr # 30456416
Zoro # G7549247
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, lb, oz, oz t, ct, dwt, gr, N
- Capacity 2,200 g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30456416
- Zoro # G7549247
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 7 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 9 51/64 in |
Overall Height | 2 7/8 in |
Battery Size | C |
Display Character Height | 3/4 in |
Cord Length | 60 in |
Overall Depth | 9 3/4 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 5 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 0.1 g, Overall Width 9 1/2 in, Overall Depth 9 3/4 in, Overall Height 2 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Multi-Purpose Drawing Paper, 60 lb, 12 x 18 Inches, White, 100 Sheets PK (PFPP1218100-5987)
- WINCO Winco 60 oz. Polycarbonate Water Picture (WPC-60)
- NORLAKE Feet - Evaporator (145703)
- STAR MANUFACTURING Orifice (47) (2J-Y7216)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428199)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- Ohaus Food Scales