Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 2200g Cap.
Mfr # 30430059
Zoro # G7549414
product price: $966.45
/ea
Free Shipping & Returns
$966.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 2,200 g
- Scale Graduations 0.1 g
- Weighing Surface Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30430059
- Zoro # G7549414
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 7 in |
Weighing Surface Width | 7 in |
Overall Width | 8 3/16 in |
Overall Height | 3 15/16 in |
Overall Length | 12 5/8 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 2,200 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
For Use With | General Weighing, Material Testing, Parts Counting |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
Scale Item | Compact Bench Scale |
Power Unit | 100 to 240V AC |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 7 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 3 15/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Restraining Cable 24" For 36" Hose (JETFORCEYELLOW36)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- COMMODITY RAISINS Commodity Raisins California Golden Raisins 30lbs (5310)
- DELFIELD Shelf, W/Ft, Bkstp, 21"X19-1/4" For - Part# 3978160 (3978160)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428199)
- AMERICAN WEIGH SCALES American Weigh Scales ATS-500-PL Ashtray Scale 500 x 0.1 G - Black (ATS-500-PL)
- Ohaus Food Scales