Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 200g Cap.
Mfr # 30428199
Zoro # G7549283
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, oz, N
- Capacity 200 g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30428199
- Zoro # G7549283
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 5/8 in |
Weighing Surface Width | 5 in |
Overall Width | 5 3/8 in |
Overall Height | 1 5/8 in |
Overall Length | 5 in |
Display Character Height | 3/4 in |
Overall Depth | 8 in |
Cord Length | 5 ft |
Battery Size | AA |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 5/8 in, Weighing Surface Width 5 in, Weight Capacity 1 lb, Weighing Units g, oz, N, Scale Graduations 0.1 g, Overall Width 5 3/8 in, Overall Depth 8 in, Overall Height 1 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Display Hold, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD White Cutting Board, 1/2", 22"x27.5" (1301458)
- BROAN Range Hood, 30 In (413001)
- TIDEL ENGINEERING Dipstick Kit (Qty = 4) (201-3060-001S)
- JET-PUFFED Jet-Puffed Marshmallow Vanilla 3 oz., PK6 (00600699002905)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Warm Red (SCDG11RDR)
- Ohaus Food Scales