Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 2000g Cap.
Mfr # 30428206
Zoro # G7549308
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, lb, oz, oz t, dwt
- Capacity 2,000 g
- Scale Graduations 1 g
- Weighing Surface Depth 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30428206
- Zoro # G7549308
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 1/4 in |
Weighing Surface Width | 5 in |
Overall Width | 5 1/2 in |
Overall Height | 1 5/8 in |
Overall Length | 5 in |
Cord Length | 60 in |
Overall Depth | 8 1/8 in |
Display Character Height | 3/4 in |
Battery Size | AA |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 5 in, Weight Capacity 5 lb, Weighing Units g, lb, oz, oz t, dwt, Scale Graduations 1 g, Overall Width 5 1/2 in, Overall Depth 8 1/8 in, Overall Height 1 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Disposable Knife, Clear, Heavy Weight, PK1000 (GDC6KN-0090)
- SCOTSMAN Manifold (02-3518-01)
- GE Water Valve (WD15X93)
- SNACK BOX PROS Vegan Snack Box, 15 Assorted Snacks (700-00126)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30456410)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- Ohaus Food Scales