Shop All Bench and Floor Scales
Ohaus
Compact Bench Scale, Digital, 1600g Cap.
Mfr # 30430058
Zoro # G3949353
product price: $1,039.55
/ea
Free Shipping & Returns
$1,039.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Scale Graduations 0.01 g
- Weighing Surface Depth 7 in
- Weighing Surface Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30430058
- Zoro # G3949353
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 in |
Weighing Surface Width | 7 in |
Overall Width | 8 3/16 in |
Overall Height | 3 15/16 in |
Overall Length | 12 5/8 in |
Details
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 1,600 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Power Unit | 100 to 240V AC |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
For Use With | General Weighing, Material Testing, Parts Counting |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,600 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 7 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 3 15/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- DYKEM Tube Marker, White Color Family, Ink (83319)
- PROSKIT Belt Pouch for Small Items (902-312)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Digital Platform Bench Scale 6kg/13 lb. Capacity (ES6R)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- OHAUS Mechanical Compact Bench Scale 310g Capacity (310-00)
- OHAUS Mechanical Spring Scale 11.25 lb./50 N Capacity (8008-PN)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- OPTIMA SCALES Optima Scales OP-915-2424-1000 NTEP Bench Scale - 24 x 24 in.; 1000 x 0.2 lb. (OP-915-2424-1000)
- Ohaus Bench and Floor Scales