Shop All Lab Stands
Ohaus
Clamp, Stainless Steel
Mfr # CLR-STRODS091
Zoro # G2114143
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support
- Length 36 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Stand With Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-STRODS091
- Zoro # G2114143
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 36 in |
Overall Length | 10 1/2 in |
Rod Diameter | 5/8 in |
Rod Length | 36 in |
Details
Type - Clamp, Stand, Support | Support |
Item - Clamp, Stand, Support | Stand |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | Support Stand Rod |
Product Type | Support Stand With Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- RPI Mitomycin C, 2mg (M92010-0.002)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT520ANG)
- HOPKINS Funnel, Multi Purpose, Spill Saver, 10701 (RHG10701)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2DZM)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- Ohaus Lab Stands & Supports