Shop All Lab Stands
Ohaus
Clamp, Stainless Steel
Mfr # CLR-STRODC152
Zoro # G2113820
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support
- Length 60 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Stand With Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-STRODC152
- Zoro # G2113820
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 60 in |
Rod Length | 5 ft |
Overall Length | 12 in |
Rod Diameter | 5/8 in |
Details
Type - Clamp, Stand, Support | Support |
Item - Clamp, Stand, Support | Stand |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | Support Stand Rod |
Product Type | Support Stand With Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2DZM)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- Ohaus Lab Stands