Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLR-SPRODS122
Zoro # G2113839
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support Rod
- Material Stainless Steel
- Height 5 in
- Body Material Stainless steel
- Product Type Support Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-SPRODS122
- Zoro # G2113839
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Height | 5 in |
Overall Height | 5 in |
Rod Length | 4 ft |
Overall Length | 4 ft |
Details
Type - Clamp, Stand, Support | Support Rod |
Item - Clamp, Stand, Support | Support |
Material | Stainless Steel |
Item | Support Rod |
Body Material | Stainless steel |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3SZL)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- IRWIN C CLAMP 4" (PE225104)
- Ohaus Lab Clamps & Straps