Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLR-RODS091
Zoro # G2113787
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 36 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODS091
- Zoro # G2113787
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Rod Length | 36 in |
Overall Length | 36 in |
Rod Diameter | 1/2 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | S/S Rod |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Clamp, Nickel Plated Zinc, 8.74" L (CLM-ULTRA3DZM)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- CHEMGLASS Jack (CG-3052-01)
- Ohaus Lab Clamps & Straps