Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLR-RODS046
Zoro # G2113988
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 18 in
- Diameter 0.51 in
- Material Stainless Steel
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODS046
- Zoro # G2113988
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 18 in |
Diameter | 0.51 in |
Rod Diameter | 1/2 in |
Overall Length | 18 in |
Rod Length | 18 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | S/S Rod |
Product Type | Support Rod |
Description
Support,Frame Rod,18" L,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- Ohaus Lab Clamps & Straps