Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLR-FRAMESX
Zoro # G2113498
product price: $1,764.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,764.99
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Frames
- Overall Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-FRAMESX
- Zoro # G2113498
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Height | 4 ft |
Overall Width | 6 ft |
Overall Length | 12 in |
Rod Diameter | 1 in |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Lab Frame |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | Steel Lab Frame |
Product Type | Support Frames |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 7 (PLS1268-PH7)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- Ohaus Lab Clamps & Straps