Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLC-SCONNS
Zoro # G2112588
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Connector
- Max. Jaw Opening 0.51 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Rod End Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-SCONNS
- Zoro # G2112588
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Connector |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.51 in |
Material | Stainless Steel |
Item | Rod End Connector |
Body Material | Stainless steel |
Product Type | Rod End Connector |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK86)
- U-VIEW ULTRAVIOLET SYSTEMS LEAK DETECTION LIGHT NANO 5 UV (UV413025)
- OAKTON Turbidity Meter (35635-10)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- Ohaus Lab Stands & Supports