Shop All Lab Stands
Ohaus
Clamp, Stainless Steel, 9.76" L
Mfr # CLM-MULTI2DSL
Zoro # G2112883
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Triangular Base
- Length 18 in
- Diameter 0.31 in
- Base Length 3 1/4 in
- Max. Jaw Opening 0mm to 95mm (0" to 3.74")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MULTI2DSL
- Zoro # G2112883
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 18 in |
Diameter | 0.31 in |
Base Length | 3 1/4 in |
Height | 18 in |
Overall Height | 18 in |
Arm Length | 5 in |
Overall Length | 9 3/4 in |
Arm Diameter | 3/8 in |
Details
Type - Clamp, Stand, Support | Triangular Base |
Item - Clamp, Stand, Support | Stand |
Max. Jaw Opening | 0mm to 95mm (0" to 3.74") |
Number of Prongs | 2 |
Material | Cast iron |
Item | Triangular Support Stand |
Body Material | Stainless steel |
Product Type | Dual Adjust Clamp |
Maximum Jaw Opening | 3 3/4 in |
Clamp Material | Stainless Steel |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Electropolished |
Description
Triangular Base, Stand, Length 18 in, Diameter 0.31 in, Base Length 3 1/4 in, Number of Prongs 2, Material Cast Iron, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 (F36721-0010)
- WHIRL-PAK Sampling Bag, Light Sensitive, 55 oz, PK500 (B01558)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2DZM)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- DYNALON Retort Stand, Center Weighted (502655)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- Ohaus Lab Stands