Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 9.02" L
Mfr # CLM-MULTI2DSM
Zoro # G2112947
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Diameter 0.5 in
- Base Length 39.37 in
- Max. Jaw Opening 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MULTI2DSM
- Zoro # G2112947
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Diameter | 0.5 in |
Base Length | 39.37 in |
Overall Length | 9 in |
Arm Diameter | 3/8 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 75 mm |
Number of Prongs | 2 |
Material | Stainless Steel |
Item | Multi Purpose Clamps |
Body Material | Stainless steel |
Product Type | Dual Adjust Clamp |
Minimum Jaw Opening | 0 in |
Clamp Material | Stainless Steel |
Maximum Jaw Opening | 3 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Electropolished |
Description
Multipurpose, Clamp, Length 5 in, Diameter 0.5 in, Max. Jaw Opening 75 mm, Number of Prongs 2, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- Ohaus Lab Clamps & Straps