Shop All Lab Stands
Ohaus
Clamp, Stainless Steel, 5.24" L
Mfr # CLM-FIXED2SSM
Zoro # G2112813
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Triangular Base
- Length 36 in
- Diameter 0.5 in
- Base Length 3 1/4 in
- Number of Prongs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-FIXED2SSM
- Zoro # G2112813
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 36 in |
Diameter | 0.5 in |
Base Length | 3 1/4 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 5 1/4 in |
Details
Type - Clamp, Stand, Support | Triangular Base |
Item - Clamp, Stand, Support | Stand |
Number of Prongs | 2 |
Material | Cast iron |
Item | Triangular Base |
Body Material | Stainless steel |
Product Type | Single Adjust Clamp |
Clamp Finish | Electropolished, Nickel Plated |
Minimum Jaw Opening | 0 in |
Clamp Material | Zinc |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 3 in |
Description
Triangular Base, Stand, Length 36 in, Diameter 0.5 in, Base Length 3 1/4 in, Number of Prongs 2, Material Cast Iron, Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Floor Protection, 120 ft. L, 3 ft. W (89340)
- AQUAPHOENIX SCIENTIFIC Permanganate Reagent, 60 mL (PP1404-B)
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- DIGI-SENSE Traceable Digital Thermohygrometer w/Dew (90080-03)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2DZM)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- STECK MANUFACTURING WORK STAND CLAMP (SS35753)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- Ohaus Lab Stands