Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 227 lb. Max. Cap.
Mfr # CLR-LBLFTS020
Zoro # G2113568
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Flow Control
- Length 1.85 in
- Material PVC
- Max. Capacity 2,000 mL
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTS020
- Zoro # G2113568
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.85 in |
Overall Length | 1 7/8 in |
Details
Type - Clamp, Stand, Support | Flow Control |
Item - Clamp, Stand, Support | Clamp |
Material | PVC |
Item | Variable Flow Clamp |
Max. Capacity | 2,000 mL |
Body Material | Stainless steel |
Product Type | Lift Clamp |
Clamp Finish | Nickel Plated |
Maximum Capacity | 101.3 L |
Compatible Product Type | Frames and Supports, Rod |
Clamp Material | Stainless Steel |
Includes Mounting Hardware | Mounting Hardware Included |
Maximum Jaw Opening | 248 in |
Minimum Jaw Opening | 6 1/4 ft |
Description
Flow Control, Clamp, Length 1.85 in, Material PVC, Max. Capacity 2,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- Ohaus Lab Clamps & Straps