Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 1.90" L
Mfr # CLC-JUMBOS
Zoro # G2112393
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Holder
- Length 1.9 in
- Max. Jaw Opening 0.78 in
- Material Stainless Steel
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-JUMBOS
- Zoro # G2112393
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.9 in |
Overall Length | 1 7/8 in |
Details
Type - Clamp, Stand, Support | Holder |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.78 in |
Material | Stainless Steel |
Item | Universal Holder |
Body Material | Stainless steel |
Product Type | Universal Holder |
Description
Clamp, Length 1.90 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- WHEATON Open Top Black Phenolic Screw Cap, PK200 (W240508)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- COMPLETE TRACTOR Bucket Clamp 2" ID, 16.500" Length (3013-1719)
- Ohaus Lab Stands & Supports