Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 1.90" L
Mfr # CLC-HOOKCS
Zoro # G2112210
original price:
$35.49
7% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Foot
- Length 1.9 in
- Max. Jaw Opening 0.51 in
- Material Stainless Steel
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-HOOKCS
- Zoro # G2112210
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.9 in |
Rod Diameter | 1 in |
Overall Length | 1 7/8 in |
Details
Type - Clamp, Stand, Support | Frame Foot |
Item - Clamp, Stand, Support | Lab Frame |
Max. Jaw Opening | 0.51 in |
Material | Stainless Steel |
Item | Lab Frame Foot |
Body Material | Stainless steel |
Product Type | Support Stand |
Description
Lab Frame,Frame Foot,0.51" Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- 3B SCIENTIFIC Set of 10 Watch Glass Dishes, 80mm (1002868)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Gas Cylinder Bench Clamp, 6-1/2" H (CLR-716M)
- Ohaus Lab Clamps & Straps