Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 14.49" L
Mfr # CLS-COLMNSX
Zoro # G2114170
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Column
- Length 8.31 in
- Max. Jaw Opening 4.49 in
- Number of Prongs 2, 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-COLMNSX
- Zoro # G2114170
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8.31 in |
Arm Diameter | 3/8 in |
Overall Length | 14 1/2 in |
Arm Length | 8 1/4 in |
Details
Type - Clamp, Stand, Support | Column |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 4.49 in |
Number of Prongs | 2, 3 |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | Column Clamp |
Product Type | Column Clamp |
Clamp Finish | Electropolished |
Minimum Jaw Opening | 3 5/8 in |
Maximum Jaw Opening | 6 1/2 in |
Clamp Material | Stainless Steel |
Compatible Product Type | Multi Purpose Clamps |
Description
Column, Clamp, Length 8.31 in, Max. Jaw Opening 4.49 in, Number of Prongs 2, 3, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Connector, Nickel-Plated Zinc (CLC-SCONNZ)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- OHAUS Clamp, Aluminum (30400146)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- Ohaus Lab Stands & Supports