Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 133 lb. Max. Cap.
Mfr # CLR-LBLFTS015
Zoro # G2113373
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 18 in
- Material Stainless Steel
- Max. Capacity 132 lb
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTS015
- Zoro # G2113373
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 18 in |
Platform Width | 6 in |
Overall Length | 18 in |
Platform Length | 6 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Stainless Steel |
Max. Capacity | 132 lb |
Body Material | Stainless steel |
Item | Lab Frame Rod |
Product Type | Lab Lift |
Maximum Capacity | 454 mL |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel, Max. Capacity 133 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- Ohaus Lab Clamps & Straps