Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 10.75" L
Mfr # CLM-MULTI3DSL
Zoro # G2112877
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 6.5 in
- Base Length 6 1/2 in
- Base Width 2 in
- Max. Jaw Opening 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MULTI3DSL
- Zoro # G2112877
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 6.5 in |
Base Length | 6 1/2 in |
Base Width | 2 in |
Height | 0.75 in |
Arm Diameter | 1/2 in |
Arm Length | 5 in |
Overall Length | 10 3/4 in |
Overall Height | 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 1.14 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Body Material | Stainless steel |
Item | Dual Clamp |
Product Type | Dual Adjust Clamp |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 4 in |
Clamp Finish | Electropolished, Nickel Plated |
Clamp Material | Zinc |
Minimum Jaw Opening | 0 in |
Description
Multipurpose, Clamp, Length 6.5 in, Base Length 6 1/2 in, Base Width 2 in, Max. Jaw Opening 1.14 in, Number of Prongs 3, Material Nickel Plated Zinc, Height 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Resonance Box With Tuning Fork, 256 Hz ( (TFRB256)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS010)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- Ohaus Lab Clamps & Straps