Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 100 lb. Max. Cap.
Mfr # CLR-LBLFTS041
Zoro # G2113592
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Base Length 3 in
- Base Width 3 in
- Material Stainless Steel
- Max. Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTS041
- Zoro # G2113592
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 3 in |
Base Width | 3 in |
Platform Width | 16 in |
Minimum Height | 4 in |
Maximum Height | 19 1/2 in |
Platform Length | 16 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Material | Stainless Steel |
Max. Capacity | 100 lb |
Body Material | Stainless steel |
Item | Lab Lift |
Product Type | Lab Lift |
Maximum Capacity | 45.5 L |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel, Max. Capacity 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- FLOMEC Watermeter (TM05SQ9GMA)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2SZL)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- Ohaus Lab Clamps & Straps