Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 100 lb. Max. Cap.
Mfr # CLR-LBLFTS030
Zoro # G2113419
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Kettle Cover
- Diameter 4.9 in
- Material Stainless Steel
- Max. Capacity 100 lb
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTS030
- Zoro # G2113419
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Diameter | 4.9 in |
Minimum Height | 4 in |
Platform Length | 12 in |
Platform Width | 12 in |
Maximum Height | 19 1/2 in |
Details
Type - Clamp, Stand, Support | Kettle Cover |
Item - Clamp, Stand, Support | Clamp |
Material | Stainless Steel |
Max. Capacity | 100 lb |
Body Material | Stainless steel |
Item | Lab Lift |
Product Type | Lab Lift |
Maximum Capacity | 45.5 L |
Description
Lab Lift, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel, Max. Capacity 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Gas Cylinder Bench Clamp, 6-1/2" H (CLR-716M)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- Ohaus Lab Stands & Supports