Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 100 lb. Max. Cap.
Mfr # CLR-LBLFTS010
Zoro # G2113391
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Base Length 4 in
- Base Width 4 in
- Material Stainless Steel
- Max. Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTS010
- Zoro # G2113391
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 4 in |
Base Width | 4 in |
Platform Width | 4 in |
Maximum Height | 5 in |
Minimum Height | 2 1/2 in |
Platform Length | 4 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Material | Stainless Steel |
Item | Lab Lift |
Max. Capacity | 100 lb |
Body Material | Stainless steel |
Product Type | Lab Lift |
Maximum Capacity | 45.5 L |
Description
Lab Jack,4" x 4",100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Pocket Conductivity / TDS Meter (850068)
- ALLPOINTS Strip, Quaternary Ammonia , 100Pk (1421363)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3DZL)
- OHAUS Clamp, Nickel Plated Zinc, 8.27" L (CLS-THMEXZ)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- Ohaus Lab Stands & Supports